Beli paint pressure tank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Paint Pressure TankDeskripsi:A paint pressurized tank is convenient for continuous coating work with a constant coating color. Applications Use general-purpose types - (PT-DDD, PT-DDM) for solvent-based coatings and water-based coating types - (PT-DDD, PT-DDM) for water-based coatings
- Melzer Paint Tank Automatic Mixingatribut:
- Paint Outlet (inch): 1/4, 3/8
- KRISBOW Wadah Cat dengan Alat Semprotan Catatribut:
- Nozzle Size (mm): 1.7
- Air Pressure (bar): 3.5
- Air inlet (inch): 1/4
- Hose size (inch): 3/8
- Air Consumption (L/minute): 312
- Dimensions (LxWxH) (cm): 29.5x30x38
- Tank Capacity (gal): 2.25
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- ANEST IWATA Urethane Air Hose JointDeskripsi:Joints for paint and air supply Applications : Used for air supply for various types of coating equipment, such as spray guns, paint tanks, diaphragm pumps, as well as for paint supply for pressure feed spray guns.
- KRISBOW Tank Pengaduk Cat Agitator Tekanan UdaraDeskripsi:Air Agitation Pressure Tank 20Latribut:
- Air Pressure (bar): 1.5-3.5
- Maximum Air Pressure (bar): 5.5
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- ANEST IWATA Air Hose-Urethane with Ground WireDeskripsi:Various hoses are available for supplying paint and air. Applications : - Air supply to various coating equipment - Paint supply to pressurized spray gunatribut:
- Length (m): 100
- Material: Urethane, air hose with ground wire
- Operating Pressure (MPa) : 1.47
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- TRUSCO Spray Gun, Cup Set, SiphonDeskripsi:It is a set type of gun. Cup that can be used immediately. Small articles, medium things etc.atribut:
- Air Intake: G1/4
- Atomization: General-Purpose Atomization
- Attachment Port: G1 / 4 (cup)
- Cup Capacity (L): 1
- Indispensable Compressor (kW): 0.75 to 1.5
- Nozzle Diameter: 1.5mm
- Open Pattern (mm): 200
- Supplying System: Suction
- Air Consumption (L/minute): 150
- Purpose of Use: Coating of small articles, coating of medium sized objects.
Daftar Harga paint pressure tank Terbaru March 2026
| ANEST IWATA Paint Pressure Tank | Rp33.999.900 |
| Anzen Tangki Pengaduk Cat | Rp4.899.900 |
| Melzer Paint Tank Automatic Mixing | Rp3.299.900 |
| KRISBOW Wadah Cat dengan Alat Semprotan Cat | Rp6.199.900 |
| Meiji Paint Pressure Feed Tanks | Rp4.499.900 |
| Wipro Paint Tank Automatic | Rp4.799.900 |
| Anzen Paint Pressure Tank (Stainless Steel) | Rp27.999.900 |
| Meiji Pressure Dispensing Feed Tanks | Rp19.999.900 |
| CIMM Pressure Tank | Rp4.999.900 |
| ANEST IWATA Pressure Feed Container | Rp16.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P101002745-1.jpg)








/4qP103756170-2.jpg)


/h0P103755612-1.jpg)